Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Northern Green Semi-gloss Latex Interior Paint

  • Zoro #: G0057441
  • Mfr #: 0000Z0681-16

$48.25

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Finish: Semi-gloss
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057441
  • Mfr #: 0000Z0681-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Dry Time Recoat: 4 hr. Color: Northern Green
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Greens Paint Base Type: Latex
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Northern Green, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16