Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Nursery Green Semi-gloss Latex Interior Paint

  • Zoro #: G0063985
  • Mfr #: 0000Z0681-20

$218.82

  • Color: Nursery Green
  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063985
  • Mfr #: 0000Z0681-20
Color: Nursery Green Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Base Type: Latex Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Item: Interior Paint Color Family: Greens
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nursery Green, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-20