Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Olde Time Taffy Semi-gloss Latex Interior Paint

  • Zoro #: G0004451
  • Mfr #: 0000Z0683-16

$48.22

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color Family: Grays
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004451
  • Mfr #: 0000Z0683-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Grays
Item: Interior Paint Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Color: Olde Time Taffy Finish: Semi-gloss
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Olde Time Taffy, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16