Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pale Aubergine Semi-gloss Latex Interior Paint

  • Zoro #: G0050231
  • Mfr #: 0000Z0683-16

$48.25

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Semi-gloss
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050231
  • Mfr #: 0000Z0683-16
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Base Type: Latex
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Color: Pale Aubergine
VOC Content: Less than 50g/L Paint Base Type: Latex
Dry Time Recoat: 4 hr. Color Family: Purples
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Pale Aubergine, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16