Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Parakeet Feather Eggshell Latex Interior Paint

  • Zoro #: G0033949
  • Mfr #: 0000Z0381-16

$43.92

  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Finish: Eggshell
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033949
  • Mfr #: 0000Z0381-16
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Paint Cleanup: Soap and Water
Base Type: Latex Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color: Parakeet Feather
Size: 1 gal. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Greens
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Parakeet Feather, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16