Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Patent Yellow Semi-gloss Latex Interior Paint

  • Zoro #: G0050222
  • Mfr #: 0000Z0683-16

$48.25

  • Finish: Semi-gloss
  • Color Family: Yellows
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050222
  • Mfr #: 0000Z0683-16
Finish: Semi-gloss Color Family: Yellows
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Dry Time: 1 hr. Color: Patent Yellow
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Patent Yellow, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16