Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pink Lavender Semi-gloss Latex Interior Paint

  • Zoro #: G0060354
  • Mfr #: 0000Z0680-20

$218.82

  • Min. Application Temp.: 50 Degrees F
  • Color: Pink Lavender
  • Color Family: Pinks
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060354
  • Mfr #: 0000Z0680-20
Min. Application Temp.: 50 Degrees F Color: Pink Lavender
Color Family: Pinks Finish: Semi-gloss
Item: Interior Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Pink Lavender, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20