Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Premium Yellow Semi-gloss Latex Interior Paint

  • Zoro #: G0058939
  • Mfr #: 0000Z0683-16

$48.25

  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0058939
  • Mfr #: 0000Z0683-16
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Yellows
Item: Interior Paint Color: Premium Yellow
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Premium Yellow, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16