Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Puff of Yellow Semi-gloss Latex Interior Paint

  • Zoro #: G0057554
  • Mfr #: 0000Z0681-16

$42.99

  • Finish: Semi-gloss
  • Item: Interior Paint
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057554
  • Mfr #: 0000Z0681-16
Finish: Semi-gloss Item: Interior Paint
VOC Content: Less than 50g/L Color Family: Yellows
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Color: Puff of Yellow Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Puff of Yellow, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16