Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Pumpkin Chiffon Eggshell Latex Interior Paint
  • Zoro #: G0032354
  • Mfr #: 0000Z0380-16
$42.99
  • Size: 1 gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032354
  • Mfr #: 0000Z0380-16
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Paint Base Type: Latex
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Oranges
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Pumpkin Chiffon
Coverage: 400 sq. ft./gal. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Pumpkin Chiffon, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16