Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rosy Lavender Semi-gloss Latex Interior Paint

  • Zoro #: G0065491
  • Mfr #: 0000Z0681-20

$218.82

  • Base Type: Latex
  • Size: 5 gal.
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065491
  • Mfr #: 0000Z0681-20
Base Type: Latex Size: 5 gal.
Application Method: Brush, Roll, Spray Color Family: Purples
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Paint Base Type: Latex Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Color: Rosy Lavender
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rosy Lavender, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20