Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Scarlet O'Hara Semi-gloss Latex Interior Paint

  • Zoro #: G0004600
  • Mfr #: 0000Z0683-16

$42.60

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004600
  • Mfr #: 0000Z0683-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Purples
Item: Interior Paint VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Size: 1 gal. Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Semi-gloss Color: Scarlet O'Hara
Paint Cleanup: Soap and Water Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Scarlet O'Hara, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16