Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Seedpod Yellow Semi-gloss Latex Interior Paint

  • Zoro #: G0061860
  • Mfr #: 0000Z0680-20

$218.82

  • Paint Cleanup: Soap and Water
  • Dry Time: 1 hr.
  • Color: Seedpod Yellow
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061860
  • Mfr #: 0000Z0680-20
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Color: Seedpod Yellow Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Base Type: Latex
Color Family: Yellows Finish: Semi-gloss
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Seedpod Yellow, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20