Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Siberian Iris Semi-gloss Latex Interior Paint

  • Zoro #: G0064423
  • Mfr #: 0000Z0681-20

$218.82

  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064423
  • Mfr #: 0000Z0681-20
Application Method: Brush, Roll, Spray Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Color: Siberian Iris
Color Family: Purples Size: 5 gal.
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Siberian Iris, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20