Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Smokestain Rose Eggshell Latex Interior Paint

  • Zoro #: G0005894
  • Mfr #: 0000Z0380-20

$183.50

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Coverage: 400 sq. ft./gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0005894
  • Mfr #: 0000Z0380-20
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Base Type: Latex Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Beiges Paint Cleanup: Soap and Water
Finish: Eggshell Dry Time: 1 hr.
Size: 5 gal. Item: Interior Paint
Color: Smokestain Rose VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Smokestain Rose, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20