Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Spark of Youth Semi-gloss Latex Interior Paint

  • Zoro #: G0057791
  • Mfr #: 0000Z0681-16

$42.60

  • Coverage: 400 sq. ft./gal.
  • Base Type: Latex
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057791
  • Mfr #: 0000Z0681-16
Coverage: 400 sq. ft./gal. Base Type: Latex
Size: 1 gal. Finish: Semi-gloss
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Paint Base Type: Latex
Application Method: Brush, Roll, Spray Item: Interior Paint
Color Family: Yellows Color: Spark of Youth
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Spark of Youth, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16