Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Spark of Youth Semi-gloss Latex Interior Paint

  • Zoro #: G0064231
  • Mfr #: 0000Z0681-20

$218.82

  • Min. Application Temp.: 50 Degrees F
  • Color Family: Yellows
  • Color: Spark of Youth
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064231
  • Mfr #: 0000Z0681-20
Min. Application Temp.: 50 Degrees F Color Family: Yellows
Color: Spark of Youth Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Finish: Semi-gloss
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Size: 5 gal. Dry Time: 1 hr.
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Spark of Youth, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20