Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Super One Coat Int. Eggshell Latex Interior Paint
  • Zoro #: G0032162
  • Mfr #: 0000Z0389-16
$43.95
  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0389-16 Specifications

  • Zoro #: G0032162
  • Mfr #: 0000Z0389-16
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Whites Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Color: Super One Coat Int. Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Base Type: Latex
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Item: Interior Paint Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Int., Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0389-16