Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Super One Coat Int. Eggshell Latex Interior Paint
  • Zoro #: G0004905
  • Mfr #: 0000Z0380-20
$210.19
  • Standards: GREENGUARD Gold Certified
  • Application Method: Brush, Roll, Spray
  • Paint Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0004905
  • Mfr #: 0000Z0380-20
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Paint Base Type: Latex Color Family: Whites
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Base Type: Latex Item: Interior Paint
Color: Super One Coat Int. Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Finish: Eggshell Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Int., Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20