Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Super One Coat Int. Flat Latex Interior Paint

  • Zoro #: G0004984
  • Mfr #: 0000Z0280-16

$42.40

  • Base Type: Latex
  • Color Family: Whites
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0004984
  • Mfr #: 0000Z0280-16
Base Type: Latex Color Family: Whites
Green Environmental Attribute: Meets SCAQMD Requirements Color: Super One Coat Int.
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Dry Time: 1 hr.
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Finish: Flat Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Int., Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16