Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Super One Coat Int. Flat Latex Interior Paint
  • Zoro #: G0012544
  • Mfr #: 0000Z0289-16
$38.92
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0289-16 Specifications

  • Zoro #: G0012544
  • Mfr #: 0000Z0289-16
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Size: 1 gal. Color Family: Whites
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Paint Base Type: Latex Finish: Flat
Color: Super One Coat Int. VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Int., Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0289-16