Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Super One Coat Int. Flat Latex Interior Paint

  • Zoro #: G0004969
  • Mfr #: 0000Z0280-20

$176.80

  • Color Family: Whites
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0004969
  • Mfr #: 0000Z0280-20
Color Family: Whites Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Base Type: Latex Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Super One Coat Int. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Paint Base Type: Latex
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Int., Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20