Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Super One Coat Int. Flat Latex Interior Paint
  • Zoro #: G0021601
  • Mfr #: 0000Z0289-20
$208.74
  • Size: 5 gal.
  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
See full product details
This item ships free.

Pratt & Lambert #0000Z0289-20 Specifications

  • Zoro #: G0021601
  • Mfr #: 0000Z0289-20
Size: 5 gal. Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Item: Interior Paint
Color Family: Whites Dry Time Recoat: 4 hr.
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Base Type: Latex Coverage: 400 sq. ft./gal.
Color: Super One Coat Int. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Int., Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0289-20