Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Super One Coat Int. Satin Latex Interior Paint

  • Zoro #: G0004932
  • Mfr #: 0000Z0580-16

$47.90

  • Finish: Satin
  • Dry Time Recoat: 4 hr.
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0004932
  • Mfr #: 0000Z0580-16
Finish: Satin Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Color: Super One Coat Int.
Base Type: Latex Size: 1 gal.
VOC Content: Less than 50g/L Dry Time: 1 hr.
Item: Interior Paint Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Whites Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Int., Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16