Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Toasted Wheat Semi-gloss Latex Interior Paint

  • Zoro #: G0064030
  • Mfr #: 0000Z0681-20

$218.82

  • Color Family: Browns
  • Base Type: Latex
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064030
  • Mfr #: 0000Z0681-20
Color Family: Browns Base Type: Latex
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Finish: Semi-gloss Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Size: 5 gal.
Standards: GREENGUARD Gold Certified Color: Toasted Wheat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Toasted Wheat, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20