Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Venetian Gold Semi-gloss Latex Interior Paint

  • Zoro #: G0050195
  • Mfr #: 0000Z0683-16

$42.60

  • VOC Content: Less than 50g/L
  • Base Type: Latex
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050195
  • Mfr #: 0000Z0683-16
VOC Content: Less than 50g/L Base Type: Latex
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Color: Venetian Gold
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Size: 1 gal. Finish: Semi-gloss
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Venetian Gold, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16