Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Violet Harmony Semi-gloss Latex Interior Paint

  • Zoro #: G0057922
  • Mfr #: 0000Z0681-16

$48.25

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • VOC Content: Less than 50g/L
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057922
  • Mfr #: 0000Z0681-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Color Family: Purples
Color: Violet Harmony Paint Cleanup: Soap and Water
Dry Time: 1 hr. Finish: Semi-gloss
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Base Type: Latex Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Violet Harmony, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-16