Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Whitecap Gray Semi-gloss Latex Interior Paint

  • Zoro #: G0065525
  • Mfr #: 0000Z0680-16

$48.25

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065525
  • Mfr #: 0000Z0680-16
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Whitecap Gray
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Semi-gloss Size: 1 gal.
Coverage: 400 sq. ft./gal. Color Family: Whites
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Base Type: Latex Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Whitecap Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16