Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Woodland Snow Semi-gloss Latex Interior Paint

  • Zoro #: G0065972
  • Mfr #: 0000Z0680-16

$48.25

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time: 1 hr.
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065972
  • Mfr #: 0000Z0680-16
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Item: Interior Paint
Color Family: Greens Application Method: Brush, Roll, Spray
Color: Woodland Snow Finish: Semi-gloss
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Base Type: Latex VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Woodland Snow, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16