Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Yellow Chiffon Semi-gloss Latex Interior Paint

  • Zoro #: G0067110
  • Mfr #: 0000Z0680-16

$48.25

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
  • Color: Yellow Chiffon
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0067110
  • Mfr #: 0000Z0680-16
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Color: Yellow Chiffon Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Size: 1 gal.
Paint Base Type: Latex Color Family: Yellows
Base Type: Latex Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Yellow Chiffon, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16