Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Yellow Crocus Semi-gloss Latex Interior Paint

  • Zoro #: G0057021
  • Mfr #: 0000Z0681-16

$48.22

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Yellows
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057021
  • Mfr #: 0000Z0681-16
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Yellows
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Size: 1 gal. Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Base Type: Latex
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Yellow Crocus
Item: Interior Paint Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Yellow Crocus, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16