Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Yellow Opaque Semi-gloss Latex Interior Paint

  • Zoro #: G0061020
  • Mfr #: 0000Z0680-20
$216.65
  • Paint Cleanup: Soap and Water
  • Color: Yellow Opaque
  • Color Family: Yellows
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061020
  • Mfr #: 0000Z0680-20
Paint Cleanup: Soap and Water Color: Yellow Opaque
Color Family: Yellows Dry Time Recoat: 4 hr
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Dry Time: 1 hr Base Type: Latex
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Coverage: 400 sq ft/gal Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Yellow Opaque, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20