Arbor Shim Assortment Inside Dia. 0.625", Pk19

PRECISION BRAND| Zoro #: G0665691| Mfr #: 25160

$5.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools
Number of Pieces: 19
Item: Arbor Shim Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665691 Mfr #: 25160
Application: Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding ToolsNumber of Pieces: 19
Item: Arbor Shim AssortmentThickness Range (In.): 0.001 to 0.125
Material: Low carbon steelInside Dia.: 0.625"
Outside Dia.: 1.000"Country of Origin (subject to change): United States

Description

Arbor Shim Assortment, Inside Diameter 5/8 Inch, OD 1 Inch, 19 Pieces, Full Hard, Cold Rolled, Low Carbon 1010 Material, 0.001 to 0.125 Inch Thickness

Reviews