BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Arbor Shim Assortment Inside Dia. 0.750", Pk19

PRECISION BRAND| Zoro #: G0323145| Mfr #: 25180

$7.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Keyway Depth: -Item: Arbor Shim AssortmentMaterial: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323145 Mfr #: 25180
Keyway Depth: -Item: Arbor Shim Assortment
Material: Low carbon steelKeyway Width: -
Thickness Range (In.): 0.001 to 0.125Number of Pieces: 19
Application: Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding ToolsOutside Dia.: 1.125"
Inside Dia.: 0.750"Country of Origin (subject to change): United States

Description

Arbor Shim Assortment, Shim Material Steel, Grade Not Rated, Thickness Range (In.) 0.001 to 0.125, Inside Dia. 0.750 In., Outside Dia. 1.125 In., Number of Pieces 19, Keyway Width -, Keyway Depth -, Application Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools

Reviews