Arbor Shim Assortment Inside Dia. 1.125", Pk19

PRECISION BRAND| Zoro #: G1505901| Mfr #: 25240

$7.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools
Number of Pieces: 19
Item: Arbor Shim Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505901 Mfr #: 25240
Application: Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding ToolsNumber of Pieces: 19
Item: Arbor Shim AssortmentThickness Range (In.): 0.001 to 0.125
Material: Low carbon steelInside Dia.: 1.125"
Outside Dia.: 1.625"Country of Origin (subject to change): United States

Description

Arbor Shim Assortment, Inside Diameter 1 1/8 Inches, OD 1 5/8 Inches, 19 Pieces, Full Hard, Cold Rolled, Low Carbon 1010 Material, 0.001 to 0.125 Inch Thickness

Reviews