KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Shim Assortment Inside Dia. 1.250"

PRECISION BRAND| Zoro #: G0987086| Mfr #: 25260

$7.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness Range (In.): 0.001 to 0.125
Item: Arbor Shim Assortment
Type: With Tabs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987086 Mfr #: 25260
Thickness Range (In.): 0.001 to 0.125Item: Arbor Shim Assortment
Type: With TabsApplication: Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools
Material: Low carbon steelInside Dia.: 1.250"
Outside Dia.: 1.750"Country of Origin (subject to change): United States

Description

Arbor Shim Assortment, Inside Diameter 1 1/4 Inches, OD 1 3/4 Inches, 19 Pieces, Full Hard, Cold Rolled, Low Carbon 1010 Material, 0.001 to 0.125 Inch Thickness

Reviews