PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Arbor Shim Assortment Inside Dia. 1.500", Pk19

PRECISION BRAND| Zoro #: G2397622| Mfr #: 25460

$11.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness Range (In.): 0.001 to 0.125Material: Low carbon steelApplication: Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397622 Mfr #: 25460
Thickness Range (In.): 0.001 to 0.125Material: Low carbon steel
Application: Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding ToolsItem: Arbor Shim Assortment
Outside Dia.: 2.125"Inside Dia.: 1.500"
Number of Pieces: 19Type: With Tabs
Country of Origin (subject to change): United States

Description

Arbor Shim Assortment, Shim Material Steel, Grade Not Rated, Thickness Range (In.) 0.001 to 0.125, Inside Dia. 1.500 In., Outside Dia. 2.125 In., Number of Pieces 19, Keyway Width -, Keyway Depth -, Application Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools

Reviews