KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Feeler Gauge, 0.0280x12 L, PK12

PRECISION BRAND| Zoro #: G1181914| Mfr #: 19715

$16.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: FED-GGG-G-17C
Item: Feeler Gauge
Thickness (In.): 0.0280
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181914 Mfr #: 19715
Meets: FED-GGG-G-17CItem: Feeler Gauge
Thickness (In.): 0.0280Thickness (mm): 0.711
Package Quantity: 12Temper: RC 48-62
Thickness Tolerance: +/-0.00067"Blade Width (In.): 1/2
Material: High Carbon steelBlade Length (In.): 12
Country of Origin (subject to change): United States

Description

Feeler Gauge, High Carbon Steel, Thickness 0.028 In, Thickness 0.711 mm, Thickness Tolerance +/-0.00067 In, Blade Length 12 In, Blade Width 1/2 In, Temper RC 48-62, Meets FED-GGG-G-17C, Package 12

Reviews