KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Music Wire, C1085 Steel Alloy, 2/0, 0.008In

PRECISION BRAND| Zoro #: G1264794| Mfr #: 21008

$32.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength (PSI): 399,000
Total Length: 5853 ft.
Thickness Tolerance: +/-0.0002"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264794 Mfr #: 21008
Min. Tensile Strength (PSI): 399,000Total Length: 5853 ft.
Thickness Tolerance: +/-0.0002"Wire Gauge Number: 32
Application: For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial UsesPackage Type: Dispenser Box
Meets/Exceeds: Meets ASTM A228Material: C1085 Spring Tempered, High Carbon Steel 1085
Feet per Lb.: 5853.0Pack Count: 1
Thickness: 0.008" / 0.203mmItem: Music Wire
Package Weight: 1 lb.Country of Origin (subject to change): Multiple

Description

Music Wire, C1085 Spring Tempered, High Carbon Steel 1085, Wire Gauge Number 2/0 American S & W Music Wire Gauge, Min. Tensile Strength (PSI) 399,000, Total Length 5853 ft., Package Type Dispenser Box, Thickness 0.008 In. / 0.203mm, Feet per Lb. 5853, Thickness Tolerance +/-0.0002 In., Application For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses, Pack Count 1, Meets/Exceeds Meets ASTM A228, Package Weight 1 lb.

Reviews