Music Wire, C1085 Steel Alloy, 3/0, 0.007In

PRECISION BRAND| Zoro #: G0969044| Mfr #: 21007

$50.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Gauge Number: 3/0
Thickness Tolerance: +/-0.0002"
Material: C1085 Spring Tempered, High Carbon Steel 1085
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969044 Mfr #: 21007
Wire Gauge Number: 3/0Thickness Tolerance: +/-0.0002"
Material: C1085 Spring Tempered, High Carbon Steel 1085Package Type: Dispenser Box
Total Length: 7644 ft.Application: For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses
Thickness: 0.007" / 0.178mmPack Count: 1
Feet per Lb.: 7644.0Package Weight: 1 lb.
Min. Tensile Strength (PSI): 407,000Meets/Exceeds: Meets ASTM A228
Country of Origin (subject to change): Multiple

Description

Music Wire, C1085 Spring Tempered, High Carbon Steel 1085, Wire Gauge Number 3/0 American S & W Music Wire Gauge, Min. Tensile Strength (PSI) 407,000, Total Length 7644 ft., Package Type Dispenser Box, Thickness 0.007 In. / 0.178mm, Feet per Lb. 7644, Thickness Tolerance +/-0.0002 In., Application For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses, Pack Count 1, Meets/Exceeds Meets ASTM A228, Package Weight 1 lb.

Reviews