KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Music Wire, C1085 Steel Alloy, 4, 0.013 In

PRECISION BRAND| Zoro #: G0986842| Mfr #: 21013

$13.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 1 lb.
Material: C1085 Spring Tempered, High Carbon Steel 1085
Wire Gauge Number: 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986842 Mfr #: 21013
Package Weight: 1 lb.Material: C1085 Spring Tempered, High Carbon Steel 1085
Wire Gauge Number: 19Meets/Exceeds: Meets ASTM A228
Pack Count: 1Total Length: 2217 ft.
Feet per Lb.: 2217.0Item: Music Wire
Application: For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial UsesThickness Tolerance: +/-0.0003"
Min. Tensile Strength (PSI): 373,000Thickness: 0.013" / 0.330mm
Package Type: Dispenser BoxCountry of Origin (subject to change): Multiple

Description

Music Wire, C1085 Spring Tempered, High Carbon Steel 1085, Wire Gauge Number 4 American S & W Music Wire Gauge, Min. Tensile Strength (PSI) 373,000, Total Length 2217 ft., Package Type Dispenser Box, Thickness 0.013 In. / 0.330mm, Feet per Lb. 2217, Thickness Tolerance +/-0.0003 In., Application For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses, Pack Count 1, Meets/Exceeds Meets ASTM A228, Package Weight 1 lb.

Reviews