KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Music Wire, Steel alloy, 4/0, 0.006 In

PRECISION BRAND| Zoro #: G1271584| Mfr #: 21006

$64.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses
Pack Count: 1
Item: Music Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271584 Mfr #: 21006
Application: For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial UsesPack Count: 1
Item: Music WirePackage Type: Dispenser Box
Thickness: 0.006" / 0.152mmMin. Tensile Strength (PSI): 415,000
Wire Gauge Number: 34Meets/Exceeds: Meets ASTM A228
Material: High Carbon Steel 1085Feet per Lb.: 10,404.0
Country of Origin (subject to change): Multiple

Description

Music Wire, High Carbon Steel 1085, Wire Gauge Number 4/0 American S & W Music Wire Gauge, Min. Tensile Strength (PSI) 415,000, Package Type Dispenser Box, Thickness 0.006 In. / 0.152mm, Feet per Lb. 10,404, Application For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses, Pack Count 1, Meets/Exceeds Meets ASTM A228

Reviews