Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Music Wire, Type 302 SS, 1/0, 0.009 In

  • Zoro #: G0503124
  • Mfr #: 29009

$118.07

  • Wire Gauge Number: 1/0
  • Package Weight: 1 lb.
  • Min. Tensile Strength: 325,000 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Brand #29009 Specifications

  • Zoro #: G0503124
  • Mfr #: 29009
Wire Gauge Number: 1/0 Package Weight: 1 lb.
Min. Tensile Strength: 325,000 psi Feet per Lb.: 4624.0
Material: Type 302 Spring Tempered, Full Hard, Stainless Steel Application: For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses
Item: Music Wire Package Type: Dispenser Box
Meets/Exceeds: ASTM A555, A313, and A580, AMS 5688 Thickness: 0.009" / 0.229mm
Total Length: 4624 ft. Thickness Tolerance: +/-0.0003"
Pack Count: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 1/0 American S & W Music Wire Gauge, Min. Tensile Strength (PSI) 325,000, Total Length 4624 ft., Package Type Dispenser Box, Thickness 0.009 In. / 0.229mm, Feet per Lb. 4624, Thickness Tolerance +/-0.0003 In., Application For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses, Pack Count 1, Meets/Exceeds ASTM A555, A313, and A580, AMS 5688

Reviews of Precision Brand #29009