KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Spacer Assortment, Pk19

PRECISION BRAND| Zoro #: G2449851| Mfr #: 24140

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 19
Item: Arbor Spacer Assortment
Includes: 1 Each of These Thicknesses 0.001, 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.010, 0.012, 0.015, 0.020, 0.025, 0.031, 0.047, 0.062, 0.093, and 0.125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449851 Mfr #: 24140
Number of Pieces: 19Item: Arbor Spacer Assortment
Includes: 1 Each of These Thicknesses 0.001, 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.010, 0.012, 0.015, 0.020, 0.025, 0.031, 0.047, 0.062, 0.093, and 0.125Thickness Range (In.): 0.001 to 0.125
Keyway Depth: 3/64Keyway Width: 1/8
Material: Low carbon steelInside Dia.: 0.500"
Outside Dia.: 0.750"Country of Origin (subject to change): United States

Description

Arbor Spacer Assortment, Number of Pieces 19, Low Carbon Steel, Inside Dia 1/2 In, Outside Dia 3/4 In, Keyway Width 1/8 In, Keyway Depth 3/64 In, Includes One Each Of These Thicknesses 0.001 In, 0.0015 In, 0.002 In, 0.003 In, 0.004 In, 0.005 In, 0.006 In, 0.007 In, 0.008 In, 0.010 In, 0.012 In, 0.015 In, 0.020 In, 0.025 In, 0.031 In, 0.047 In, 0.062 In, 0.093 In, And 0.125 In

Reviews