KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shim Assortment, 19 PC

PRECISION BRAND| Zoro #: G1385964| Mfr #: 25320

$14.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 19
Item: Arbor Shim Assortment
Includes: 1 Each of These Thicknesses 0.001, 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.010, 0.012, 0.015, 0.020, 0.025, 0.031, 0.047, 0.062, 0.093, and 0.125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385964 Mfr #: 25320
Number of Pieces: 19Item: Arbor Shim Assortment
Includes: 1 Each of These Thicknesses 0.001, 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.010, 0.012, 0.015, 0.020, 0.025, 0.031, 0.047, 0.062, 0.093, and 0.125Thickness Range (In.): 0.001 to 0.125
Material: Low carbon steelInside Dia.: 1.750"
Outside Dia.: 2.750"Country of Origin (subject to change): United States

Description

Arbor Shim Assortment, Number of Pieces 19, Low Carbon Steel, Inside Dia 1 3/4 In, Outside Dia 2 3/4 In, Includes One Each Of These Thicknesses 0.001 In, 0.0015 In, 0.002 In, 0.003 In, 0.004 In, 0.005 In, 0.006 In, 0.007 In, 0.008 In, 0.010 In, 0.012 In, 0.015 In, 0.020 In, 0.025 In, 0.031 In, 0.047 In, 0.062 In, 0.093 In, And 0.125 In

Reviews