HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lengthening Shim Assortment, Pk270

PRECISION BRAND| Zoro #: G0248132| Mfr #: 26005

$75.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Stripper Bolt/Shoulder Screw Adjustments
Number of Pieces: 270
Item: Lengthening Shim Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248132 Mfr #: 26005
Application: Stripper Bolt/Shoulder Screw AdjustmentsNumber of Pieces: 270
Item: Lengthening Shim AssortmentIncludes: 15 Pieces of Each Size, 0.171 ID x 0.248 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.234 ID x 0.308 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.289 ID x 0.371 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.352 ID x 0.496 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.473 ID x 0.621 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.598 ID x 0.746 OD x 0.005" T, x 0.015" T, x 0.032" T
Inside Dia.: 0.171 - 0.598"Thickness Range (In.): 0.005 to 0.032
Material: 0.005" Blue Temper Spring Steel, 0.032" 1075 Tempered Spring SteelOutside Dia.: 0.248 - 0.746"
Country of Origin (subject to change): United States

Description

Lengthening Shim Assortment, For Shoulder Screw Adjustments, 270 Pieces

Reviews