KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shortening Shim Assortment, Pk270

PRECISION BRAND| Zoro #: G0557855| Mfr #: 26010

$83.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: Stripper Bolt/Shoulder Screw Adjustments
Number of Pieces: 270
Item: Shortening Shim Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557855 Mfr #: 26010
Application: Stripper Bolt/Shoulder Screw AdjustmentsNumber of Pieces: 270
Item: Shortening Shim AssortmentIncludes: 15 Pieces of Each Size, 0.252 ID x 0.366 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.313 ID x 0.424 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.376 ID x 0.557 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.501 ID x 0.738 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.626 ID x 0.870 OD x 0.005" T, x 0.015" T, x 0.032" T, 0.751 ID x 0.995 OD x 0.005" T, x 0.015"T, x 0.032" T
Inside Dia.: 0.252 - 0.751"Thickness Range (In.): 0.005 to 0.032
Material: 0.005" Blue Temper Spring Steel, 0.032" 1075 Tempered Spring SteelOutside Dia.: 0.366 - 0.995"
Country of Origin (subject to change): United States

Description

Shortening Shim Assortment, For Shoulder Screw Adjustments, 270 Pieces

Reviews