KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shim Stock Assortment 10 x 20", Pk14

PRECISION BRAND| Zoro #: G0402035| Mfr #: 44910

$49.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 20"
Number of Pieces: 14
Item: Shim Stock Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402035 Mfr #: 44910
Length: 20"Number of Pieces: 14
Item: Shim Stock AssortmentSize: 10 x 20"
Material: PLASTICApplication: General Shimming Applications and Tool Die Fields where Hardness, Flatness and Accuracy are Required
Country of Origin (subject to change): United States

Description

Color Coded Shim Assortment, Number of Pieces 14, Size 10 x 20 Inches, Thickness Range 0.0005-0.030 Inches

Reviews