BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Die Button Shim Assortment, 33 Sizes, Pk330

PRECISION BRAND| Zoro #: G1964821| Mfr #: 26989

$99.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Size: 6 to 20mmNumber of Pieces: 330Item: Die Button Shim Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964821 Mfr #: 26989
Bolt Size: 6 to 20mmNumber of Pieces: 330
Item: Die Button Shim AssortmentIncludes: 33 Sizes, 10 Each: 5x6x0.125, x0.250, x0.400, 6x8x0.125, x0.250, x0.400, x0.500, x0.650, x0.800, 8x10x0.125, x0.250, x0.400, x0.500, x0.650, x0.800, 8x13x0.125, x0.250, x0.400, x0.500, x0.650, x0.800, 12x16x0.125, x0.250, x0.400, x0.500, x0.650, x0.800, 16x20x0.125, x0.250, x0.400, x0.500, x0.650, x0.800mm
Thickness Range (In.): 0.0005 to 0.002Type: Metric
Inside Dia.: 5 to 16mmOutside Dia.: 6 to 20mm
Material: 302 Full Hard Stainless SteelApplication: Fits Button Sizes: 6, 8, 10, 13, 16, and 20mm
Country of Origin (subject to change): United States

Description

Arbor Shim Assortment, Shim Material Stainless Steel, Grade 302, Thickness Range (In.) 0.0005 to 0.002, Inside Dia. 5 to 16mm, Outside Dia. 6 to 20mm, Number of Pieces 330, Keyway Width -, Keyway Depth -

Reviews