KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shim Stock Assortment 6" x 12", Brass, Pk12

PRECISION BRAND| Zoro #: G1218174| Mfr #: 17545

$30.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Application: Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required
Number of Pieces: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218174 Mfr #: 17545
Width: 6"Application: Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required
Number of Pieces: 12Item: Shim Stock Assortment
Size: 6 x 12"Thickness Range (In.): 0.001 to 0.015
Length: 12"Material: 260 Alloy Brass
Country of Origin (subject to change): United States

Description

Brass Shim Stock Assortment, Number of Pieces 12, Thickness Range 0.001-0.015 Inch, 6 x 12 Inches, Cold Rolled, Half Hard

Reviews